Shop All Cordless Tool Accessories
Metabo
Battery Charger For Li-Ion 14.4V-36V
Mfr # ASC 55 BATTERY CHARGER 120V
Zoro # G0695138
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 14.4-36V
- Battery Capacity 2 Ah, 4 Ah, 5.2 Ah, 5.5 Ah, 8.0 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- For Use With All Metabo Li-Ion and LiHD slide-on battery packs (12 V-36 V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # ASC 55 BATTERY CHARGER 120V
- Zoro # G0695138
- Country of Origin Viet Nam
- Category Cordless Tool Accessories
Details
Voltage | 14.4-36V |
Battery Capacity | 2 Ah, 4 Ah, 5.2 Ah, 5.5 Ah, 8.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
For Use With | All Metabo Li-Ion and LiHD slide-on battery packs (12 V-36 V) |
Category Type | Battery Charger |
Features | For Charging All Li-Power Compact, Li-Power Plus, Li-Power Extreme Battery Packs, Monitored Charging with Microcontroller |
Charger Output Voltage | 14.4 to 18.0 |
For Battery Voltage | 12V, 18V, 36V |
Number of Ports | 1 |
Charger Input Voltage | 110 to 120V AC |
Item | Battery Charger |
Wireless Tool Tracking | No |
Charge Time | (1.5 Ah) 30 min |
Indicator Light | Yes |
Charger Class | Standard |
Battery Capacity Charged in 1-Hour | 1.5 Ah |
Charging Port Voltage | (1) 12V/18V/36V |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 2 Ah, 4 Ah, 5.2 Ah, 5.5 Ah, 8.0 Ah, Charge Time (1.5 Ah) 30 min, Battery Capacity Charged in 1-Hour 1.5 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/18V/36V, Charger Input Voltage 110 to 120V AC, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With All Metabo Li-Ion and LiHD slide-on battery packs (12 V-36 V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Pull Wrench, 12Pt, Black, 1-7/16 in (J2623PW)
- DISCO Gray Finish Lrg Plstc Tray Adj 32 Hole W/Latches (80132)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- METABO Right Angle Attachment, Quick Series (627261000)
- METABO Tripod, BSA Series (623729000)
- HUSQVARNA Quick Charge Battery Charger 330W (QC330)
- Metabo Cordless Tool Accessories