Shop All Cordless Tool Accessories
This Product is Discontinued
Metabo
Battery Charger For Li-Ion 14.4V-36V (Discontinued)
Mfr # 627301000
Zoro # G9679665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 14.4-36V
- Battery Capacity 2 Ah, 4 Ah, 5.2 Ah, 5.5 Ah, 8.0 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- Series Ultra-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 627301000
- Zoro # G9679665
- UPC # 04007430313331
- Country of Origin Czechia
- Category Cordless Tool Accessories
Details
Voltage | 14.4-36V |
Battery Capacity | 2 Ah, 4 Ah, 5.2 Ah, 5.5 Ah, 8.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Series | Ultra-M |
Features | Aluminum Housing with Hook for Space-Saving Wall Mounting, Carry Handle for Mobile Use, Side On/Off Switch for the Entire Desktop Charger |
For Use With | All Metabo Li-Ion and LiHD slide-on battery packs (12 V-36 V) |
Item | Battery Charger |
Number of Ports | 8 |
Charger Output Voltage | 14.4 to 36.0 |
Category Type | Battery Charger |
Charger Input Voltage | 110 to 120V AC |
For Battery Voltage | 14.4V, 18V, 36V |
Indicator Light | Yes |
Charging Type | Simultaneous |
Wireless Tool Tracking | No |
Charger Class | Standard |
Charging Port Voltage | (8) 14.4V/18V/36V |
Description
Battery Charger, Battery Capacity 2 Ah, 4 Ah, 5.2 Ah, 5.5 Ah, 8.0 Ah, Number of Ports 8, Charging Port Voltage (8) 14.4V/18V/36V, Charger Input Voltage 110 to 120V AC, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With All Metabo Li-Ion and LiHD slide-on battery packs (12 V-36 V)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.