Shop All Cordless Tool Accessories
Metabo
Battery and Charger Kit For Li-Ion 18V
Mfr # Starter 18V 4.0+8.0Ah LiHD
Zoro # G6315333
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 8 Ah
- Cordless Tool Battery Type Li-Ion
- Includes Tool Bag
- Series Ultra-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # Starter 18V 4.0+8.0Ah LiHD
- Zoro # G6315333
- UPC # 662911690116
- Country of Origin Hungary
- Category Cordless Tool Accessories
Description
Battery and Charger Kit, Battery Capacity 4 Ah, 8 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 5, 10, Battery Series LiHD, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (221M)
- SKILL 7.25 in. Worm Drive Saw (114-SPT77W-01)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 30" (63106)
- ARROW FASTENER Plier Stapler, Manual, Heavy Dty, Flat Crwn (P22)
- METABO Tripod, BSA Series (623729000)
- METABO 18.0V Li-Ion Battery and Charger Kit, 2.0Ah Capacity (US625596020)
- METABO 18V 5.5 Ah LiHD Battery Pack (2nd Generation) (625368000)
- METABO Battery Charger For Li-Ion 14.4V-36V (ASC 55 BATTERY CHARGER 120V)
- METABO 18.0V Li-Ion Battery, 4.0Ah Capacity (18V 4.0Ah LiHD)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- DANTONA Power Tool Battery, TOOL-498LI-15 (TOOL-498LI-15)
- Metabo Cordless Tools