Shop All Cordless Grinders
Metabo
Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia.
Mfr # WPF 18 LTX 125
Zoro # G9034094
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Bare Tool
- Voltage 18V DC
- No Load RPM 8,000 RPM
- Wheel Dia. 5 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WPF 18 LTX 125
- Zoro # G9034094
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8"-11 |
Tool Length | 16 in |
Overall Length | 16 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Head Type Flathead, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 8,000 RPM, Minimum Speed 8,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6.00mm HSS Straight Shank Chucking Reamer (DWRR6.0MM)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X30)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2820)
- METABO Angle Grinder, 18V DC, 9 in Wheel Dia. (WPB 36-18 LTX BL 230 bare)
- METABO Angle Grinder 2 Pack 6 (36XM19 + 36XM19)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- METABO Bare Tool Die Grinder, 18V DC (GPA 18 LTX)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2887-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with Lock-On Slide Switch (Tool Only) (2883-20)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- Metabo Cordless Tools