Shop All Cordless Grinders
This Product is Discontinued
Metabo
Bare Tool Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (Discontinued)
Mfr # WPB18 LTX 115 BL bare
Zoro # G0695250
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Bare Tool
- Voltage 18V DC
- No Load RPM 9,000 RPM
- Wheel Dia. 4 1/2 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WPB18 LTX 115 BL bare
- Zoro # G0695250
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4 1/2 in |
Tool Length | 14 in |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 4 1/2 in |
Overall Length | 14 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.