Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, Wheel 4-1/2" Dia., PK2
Mfr # 603623420, 603623420
Zoro # G2817570
original price:
$555.39
50% off
new price: $276.99
/pk 2, $138.50/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4-1/2 to 5"
- Switch Type Slide
- Voltage 120V DC
- Nominal Amps 11
- No Load RPM 11,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 603623420, 603623420
- Zoro # G2817570
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 to 5" |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 11 3/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder Combination Kit, Wheel Diameter 5 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 7,500 RPM, Switch Type Slide, Overall Length 11 3/8 in, Kit Contents (2) Bare Tools, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Vibration Level 1.5 m/sq sec, Lock-Off Switch No, Lock-On Switch Yes, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Black Holster for Die-Cast Torpedo (30003)
- PACIFIC HANDY CUTTER Single Edge Razor 4 1/2 in L, 12 PK (HC100)
- MILWAUKEE TOOL EXACT 500 MCM Aluminum 12T U-Style Die (49-12-U500)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- METABO Angle Grinder, 120VAC, 16" Tool L (WEPBA 19-150 Q DS M-BRUSH)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-150 Quick RT DS)
- METABO Angle Grinder, 4.5", Flat Head, 10.0A (WEVF 10-125 Quick INOX)
- SKIL Angle Grinder Kit, Cordless, 8500 RPM (AG290202)
- Metabo Angle Grinders & Accessories