Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 9", 6,600 rpm, 15.0A
Mfr # WEPB 24-230 MVT
Zoro # G4546592
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 9 in
- Switch Type Trigger
- Voltage 120V AC
- No Load RPM 6,600 RPM
- Lock-on Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # WEPB 24-230 MVT
- Zoro # G4546592
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 9 in |
Cord Length | 13 ft |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 9 in |
Description
Angle Grinder, Wheel Diameter 9 in, Current 15 A, Max. Speed 6,600 RPM, Minimum Speed 6,600 RPM, Switch Type Trigger, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Brake Type Mechanical, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.8mm (513-404-10E)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #17 (41687)
- SIMONDS Extra Slim Taper Saw File, Single (73547500)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEF 9-125)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- METABO Angle Grinder, 11 A, Barrel Grip, 4.6 lb (WEV 11-125)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- METABO Angle Grinder, 5", 10,000 rpm, 14.6A (WE 17-125 Quick RT)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- Metabo Angle Grinders & Accessories