Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 9", 6,600 rpm, 15.0A
Mfr # W 2200-230
Zoro # G4546400
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 9 in
- Switch Type Trigger
- Voltage 120V AC
- No Load RPM 6,600 RPM
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # W 2200-230
- Zoro # G4546400
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 9 in |
Cord Length | 13 ft |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 9 in |
Description
Angle Grinder, Wheel Diameter 9 in, Current 15 A, Max. Speed 6,600 RPM, Minimum Speed 6,600 RPM, Switch Type Trigger, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 in-11, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- SURTEK 32 Blades Feeler Gauge Measurement Tool (107329)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- METABO Angle Grinder, 11 A, Barrel Grip, 4.6 lb (WEV 11-125)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- METABO Angle Grinder, 6", 14 A, 9600 RPM, 120VAC (WEP 19-150 Q M-BRUSH)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- Metabo Angle Grinders & Accessories