Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC
Mfr # W24-230 MVT
Zoro # G9033954
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 9 in
- Switch Type Trigger
- Voltage 110 to 120V AC
- Nominal Amps 15
- No Load RPM 6,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # W24-230 MVT
- Zoro # G9033954
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 9 in |
Tool Length | 18 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 13 ft |
Overall Length | 18 in |
Wheel Diameter | 9 in |
Description
Angle Grinder, Wheel Diameter 9 in, Current 15 A, Max. Speed 6,600 RPM, Minimum Speed 4,600 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 18 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- TITAN STRAP WRENCH 18" (TL21316)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- METABO Grinding Extraction Hood (626732000)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WP 1200-125 RT)
- METABO HPT Metabo HPT G12SR4 Slide Switch Angle Grinder (G12SR3)
- Metabo Grinders & Accessories