Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 8,200 RPM, 15 A
Mfr # RSEV 19-125 RT
Zoro # G4546531
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 15 A
- No Load RPM 8,200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # RSEV 19-125 RT
- Zoro # G4546531
- UPC # 4007430313669
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8"-11 |
Cord Length | 8 ft |
Wheel Diameter | 5 in |
Overall Length | 18 in |
Description
Angle Grinder, Application Grinding and Milling, Current 15 A, Maximum Tool Speed 8,200 RPM, Switch Type Trigger, Kit Contents (1) Bare Tool, Voltage 120V AC, Wheel Diameter 5 in, Anti-Restart Technology Yes, Dust Management None, Accessory Free Tool Change Yes, Brushless Motor No, Case Included Yes, Cord Length 8 ft, Electrical Protection Soft Start, Features Bow-Type Handle, Flat-Pin Spanners, Inner Support Flange, Nut with Two Holes, Plastic Carry Case, Replacement Brush Rim, Suction Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 6 in Open (11804)
- URREA Cutting Tin Snips 14 In Lg (324G)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 21/32 (C20742)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Grinding Extraction Hood (626732000)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- MAKITA 4-1/2" SJS™II Angle Grinder, 12.0A, Slide, Lock-On (GA4542C)
- Metabo Grinders & Accessories