Shop All Angle Grinders & Accessories
This Product is Discontinued
Metabo
Angle Grinder, 6", 9,000 rpm, 13.2A (Discontinued)
Mfr # WEP 1500-150
Zoro # G4546209
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 120V AC
- No Load RPM 9,600 RPM
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEP 1500-150
- Zoro # G4546209
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | M14 |
Wheel Diameter | 6 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13.2 A, Max. Speed 9,600 RPM, Minimum Speed 9,600 RPM, Switch Type Paddle, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size M14, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.