Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 6", 14 A, 9600 RPM, 120VAC
Mfr # WEP 19-150 Q M-BRUSH
Zoro # G9794617
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spindle Thread Size 5/8 in-11
- Speed Type Single
- Includes Clip For Cut-Off Guard, Flange Nut, Guard, Inner Support Flange, Side Handle
- Lock-on No
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEP 19-150 Q M-BRUSH
- Zoro # G9794617
- UPC # 094727928242
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Tool Length | 12 13/32 in |
Wheel Dia. | 6 in |
Cord Length | 8 ft |
Overall Length | 12 3/8 in |
Wheel Diameter | 6 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 15 A, Max. Speed 9,600 RPM, Minimum Speed 9,600 RPM, Switch Type Paddle, For Wheel Type Type 27; Type 1, Overall Length 12 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Long Hex Bit Socket Set, SAE, 8 pcs (SHB91301)
- MAKITA Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah (XPH15RB)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 HT)
- METABO Cutting Guard Clip, For Angle Grinder (630353000)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W 26-230 MVT)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- Metabo Grinders & Accessories