Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC
Mfr # WEF 9-125
Zoro # G7501015
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Voltage 110 to 120V AC
- Nominal Amps 9
- No Load RPM 10,000 RPM
- Lock-on Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEF 9-125
- Zoro # G7501015
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 13 ft |
Tool Length | 12 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/2 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 9 A, Max. Speed 10,000 RPM, Minimum Speed 8,200 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 12 1/2 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Flathead, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Vibration Level 1.5 m/sq sec, Electrical Protection Overload Protection, Soft Start
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Utility Knife, LOCKING TRADESMAN UTILITY KNIFE (LEN10771)
- LEATHERMAN Bit Driver Extender, 1/4" Hex, 3 1/4" (931009)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- METABO Cordless Angle Grinder 6" Kit (WPB 18 LTX BL 15-150 Quick DS 5.5 MB)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 QUICK)
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- Metabo Angle Grinders & Accessories