Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 5", 13 A, 2800 to 11,000 RPM
Mfr # WEV 15-125 QUICK
Zoro # G9794662
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 110 to 120V AC
- Nominal Amps 14
- No Load RPM 2800 to 11,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEV 15-125 QUICK
- Zoro # G9794662
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 8 ft |
Tool Length | 12 13/32 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 3/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 14 A, Max. Speed 11,000 RPM, Minimum Speed 2,800 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- PROTO 3/8" Drive Short Hex Bit Set, SAE, 7 pcs (J4990-7ST)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- MILWAUKEE TOOLS 1/4in FRICTION RING, ML44-90-1070 (ML44-90-1070)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- METABO Angle Grinder, 4.5", Flat Head, 10.0A (WEVF 10-125 Quick INOX)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- METABO Dust Protection Filter, For Angle Grinder (630719000)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- MAKITA Makita® GA4530, 4-1/2" Angle Grinder (GA4530)
- Metabo Angle Grinders & Accessories