Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 5", 13 A, 2800 to 11,000 RPM
Mfr # WEV 15-125 HT
Zoro # G9794635
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 110 to 120V AC
- Nominal Amps 14
- No Load RPM 2,800 to 9,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEV 15-125 HT
- Zoro # G9794635
- UPC # 094727928174
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Tool Length | 12 1/2 in |
Overall Length | 12 1/2 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 14 A, Max. Speed 9,600 RPM, Minimum Speed 2,800 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 1/2 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Vibration Level 1.5 m/sq sec, Electrical Protection Overload Protection, Soft Start
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- HHIP 6 X 6" Precision Sine Plate (3900-5526)
- HOUGEN 1/2 in. Drill Chuck (10731)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- METABO Angle Grinder, 120VAC, 16" Tool L (WEPBA 19-150 Q DS M-BRUSH)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- Metabo Angle Grinders & Accessories