Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 5", 10,000 rpm, 14.6A
Mfr # WE 17-125 Quick RT
Zoro # G4546443
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Voltage 120V AC
- No Load RPM 10,000 RPM
- Corded/Cordless Corded
- Includes Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle Metabo VibraTech (MVT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WE 17-125 Quick RT
- Zoro # G4546443
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 14.6 A, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Switch Type Slide, Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Kraftform Handle And Bit Set 7Pc W Pouch (05059298001)
- RIDGID Drain Cleaning Attachment (66588)
- WRIGHT TOOL Combination Open End Flare Nut Wrench 7 (742)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher (Tool Only) (2685-20)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb (RSEV 17-125 Set)
- METABO Grinding Extraction Hood (626732000)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460B)
- Metabo Angle Grinders & Accessories