Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 5", 10,000 rpm, 10.0A
Mfr # WP 1200-125 RT Lock-on
Zoro # G4546148
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Switch Type Paddle
- No Load RPM 11,000 RPM
- Lock-on No
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WP 1200-125 RT Lock-on
- Zoro # G4546148
- UPC # 662911601426
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 5 in |
Overall Length | 15 5/8 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 10.2 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, Overall Length 15 5/8 in, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27410)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH9E06)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb (RSEV 17-125 Set)
- METABO Cutting Guard Clip, For Angle Grinder (630351000)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- MAKITA 412 Angle Grinder (9557PB)
- Metabo Angle Grinders & Accessories