Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 4.5", 12,000 rpm, 11.0A
Mfr # W 1100-125
Zoro # G4546181
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 120V AC
- No Load RPM 12000 RPM
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # W 1100-125
- Zoro # G4546181
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Max. Speed 12,000 RPM, Minimum Speed 12,000 RPM, Switch Type Slide, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ26P1)
- QIC TOOLS 1/2in ER 40 Collet (PC40.120)
- MITUTOYO Electronic Micrometer, 0 to 1", 0.0001" (293-349-30)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (WP 13-150 Quick)
- METABO Tucking Point Guard, For Angle Grinders (628216000)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- WALTER SURFACE TECHNOLOGIES Ironman Grinder 5 in. & 6'' (30A560)
- Metabo Grinders & Accessories