Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 4.5", 11,500 rpm, 8.0A
Mfr # W 850-125
Zoro # G4546513
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 120V AC
- No Load RPM 11,500 RPM
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # W 850-125
- Zoro # G4546513
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 8 A, Max. Speed 11,500 RPM, Minimum Speed 11,500 RPM, Switch Type Slide, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 in-11, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- MITUTOYO Universal Swivel Clamp (02AZC340)
- KO-KEN Socket 14mm Nut Grip 36mm 1/2 Sq. Drive (4450M-14)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 7/16" Rod (13-716-600M-AWK)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- METABO Grinding Extraction Hood (626732000)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (WP 11-125 Quick)
- METABO D-Shaped Handle (623262000)
- FEIN CG10-125PDE 5 In. Angle Grinder (CG10-125PDE)
- Metabo Grinders & Accessories