Shop All Angle Grinders & Accessories
Metabo
Angle Grinder 4-1/2"/5" Var Spd 7600 RPM
Mfr # WEV 17-125 QUICK INOX
Zoro # G8377258
original price:
$318.99
20% off
new price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEV 17-125 QUICK INOX
- Zoro # G8377258
- Country of Origin Germany
- Category Angle Grinders & Accessories
Details
Item | Angle Grinder 4-1/2"/5" Var Spd 7600 RPM |
Shop By | Hot Buys |
Description
Angle Grinder 4-1/2 In./5 In. Var Spd 7600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/32)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- C.K HD Classic Screwdriver PZD2x100mm (T4813-2)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- METABO Cutting Blade Guard, For WEF 9-125 Quick (630355000)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- METABO Dust Protection Filter, For Angle Grinder (630709000)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (W 2200-230)
- CHICAGO PNEUMATIC GRINDER ANGLE 5" (CP7550C)
- Metabo Grinders & Accessories