Shop All Angle Grinders & Accessories
This Product is Discontinued
Metabo
Angle Grinder, 4-1/2", 8 A, 10,500 RPM, 120V (Discontinued)
Mfr # W 9-115 QUICK
Zoro # G9794775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 4 1/2 in
- Switch Type Slide
- Voltage 110 to 120V AC
- Nominal Amps 9
- No Load RPM 10,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # W 9-115 QUICK
- Zoro # G9794775
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | M14 |
Cord Length | 8 ft |
Tool Length | 11 13/32 in |
Overall Length | 11 3/8 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 8.5 A, Max. Speed 10,500 RPM, Minimum Speed 7,500 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size M14, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Vibration Level 4.9 m/sq sec, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.