Shop All Cordless Grinders
Metabo
Angle Grinder 2 Pack 6
Mfr # 36XM19 + 36XM19
Zoro # G210881397
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V DC
- Brushless Motor Yes
- Series Professional Series
- Switch Type Paddle
- Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 36XM19 + 36XM19
- Zoro # G210881397
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 UNC |
Overall Length | 14 3/4 in |
Wheel Diameter | 6 in |
Cord Length | 8 ft |
Description
Angle Grinder 6 In., Wheel Diameter 6 in, Current 14.5 A, Max. Speed 9,600 RPM, Minimum Speed 9,600 RPM, Switch Type Paddle, For Wheel Type Type 1, Type 27, Type 41, Type 42, Overall Length 14 3/4 in, Kit Contents (1) Guard, (1) Side Handle, (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11 UNC, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 11 110)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- HHIP Zero Set Universal Kit For Test Indicators (4401-0423)
- METABO Angle Grinder, 18V DC, 9 in Wheel Dia. (WPB 36-18 LTX BL 230 bare)
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (WPF 18 LTX 125)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- METABO Bare Tool Die Grinder, 18V DC (GPA 18 LTX)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- MILWAUKEE TOOL Braking Die Grinder, Slide Switch (2939-20, 48-11-1865)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- Metabo Cordless Tools