Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 15 A, Barrel Grip, 5.5 lb
Mfr # WEV 17-125 Quick Inox
Zoro # G8354133
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 110 to 120V AC
- Nominal Amps 15
- No Load RPM 7,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEV 17-125 Quick Inox
- Zoro # G8354133
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Tool Length | 12 1/2 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/2 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 15 A, Max. Speed 7,600 RPM, Minimum Speed 2,000 RPM, Switch Type Slide, Overall Length 12 1/2 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1 lb. (NO. 9)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 1"L, Blind Tap, Steel (GN6C----5SAB-21)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- Metabo Angle Grinders & Accessories