Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 120VAC, 19" Tool L
Mfr # WEPBA 17-125 Quick RT DS
Zoro # G1722688
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Paddle
- Voltage 110 to 120V AC
- Nominal Amps 15
- No Load RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEPBA 17-125 Quick RT DS
- Zoro # G1722688
- UPC # 04007430320278
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 8 ft |
Tool Length | 19 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 19 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 15 A, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Switch Type Paddle, Overall Length 19 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Mechanical, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec, Electrical Protection Soft Start, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 1/2 Coolant Hoses 5 Pieces (8401-0231)
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- AVEN Hemostat Curved Serrated Jaws, 8" (12020)
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-11)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEF 9-125)
- METABO Cutting Blade Guard, For WEF 9-125 Quick (630355000)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9060)
- Metabo Grinders & Accessories