Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 120VAC, 18-1/2" Tool L
Mfr # WEPBF 15-150 Quick
Zoro # G1722843
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 110 to 120V AC
- Nominal Amps 14
- No Load RPM 9,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEPBF 15-150 Quick
- Zoro # G1722843
- UPC # 04007430245663
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | M14 |
Cord Length | 13 ft |
Tool Length | 18 1/2 in |
Wheel Diameter | 6 in |
Overall Length | 18 1/2 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 14 A, Max. Speed 9,600 RPM, Minimum Speed 9,600 RPM, Switch Type Paddle, Overall Length 18 1/2 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Flathead, Grip Style Barrel Grip, Spindle Thread Size M14, Duty Heavy Duty, Brake Type Mechanical, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec, Electrical Protection Overload Protection, Soft Start, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL)
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- ULLMAN DEVICES LED Lighted Flexible Magnetic Spring Claw (16MLT)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Angle Grinder, 6", 9,000 rpm, 13.2A (WE 1500-150 RT)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- Metabo Angle Grinders & Accessories