Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 120VAC, 15-23/64" Tool L
Mfr # WP 1200-125 RT
Zoro # G1722898
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Trigger
- Voltage 110 to 120V AC
- Nominal Amps 10
- No Load RPM 11,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WP 1200-125 RT
- Zoro # G1722898
- UPC # 04007430297327
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Tool Length | 15 23/64 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 15 1/4 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 10 A, Max. Speed 11,000 RPM, Minimum Speed 7,000 RPM, Switch Type Trigger, Overall Length 15 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Vibration Level 1.5 m/sq sec, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- HANSON 5 Piece BOLT-GRIP Bolt Extractor Expansion Set (394002)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-125 Quick RT DS)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- METABO Grinding Extraction Hood (626732000)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- Metabo Grinders & Accessories