Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 120VAC, 15-23/64" Tool L
Mfr # WEV 1500-125 RT
Zoro # G1722651
Free Shipping & Returns
Not eligible for select promotions
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Trigger
- Voltage 110 to 120V AC
- Nominal Amps 13
- No Load RPM 3500 to 11000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # WEV 1500-125 RT
- Zoro # G1722651
- UPC # 04007430297419
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Tool Length | 15 23/64 in |
Wheel Diameter | 5 in |
Overall Length | 15 1/4 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,000 RPM, Minimum Speed 3,500 RPM, Switch Type Trigger, Overall Length 15 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Housing Material Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Vibration Level 1.5 m/sq sec, Electrical Protection Soft Start, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E284)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT75)
- BON TOOL Bon 84-637 Hydrant Wrench, Adjustable (84-637)
- METABO Angle Grinder, 120V AC, 5" Wheel (5" Surface Prep Kit)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEPF 15-150 Quick)
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb (RSEV 17-125 Set)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- JPW INDUSTRIES Shop Grinder 8 Grinding & Wire Wheel 1Hp (577128)
- Metabo Angle Grinders & Accessories