Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 12 A, Barrel Grip, 5.7 lb
Mfr # WPB 13-125 Quick DS
Zoro # G8354587
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Paddle
- Voltage 110 to 120V AC
- Nominal Amps 12
- No Load RPM 11,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WPB 13-125 Quick DS
- Zoro # G8354587
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 12 13/32 in |
Overall Length | 12 3/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 12 A, Max. Speed 11,000 RPM, Minimum Speed 8,000 RPM, Switch Type Paddle, Overall Length 12 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Mechanical, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Splitting Wedge, 4-3/4x1/2" (BL389)
- STANLEY Plumb Bob, Brass, 16oz. (47-974)
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- REMGRIT 6" L x Masonry Cutting Reciprocating Saw Blade 6" x 3/4", PK50 (GR24-50)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W 26-230 MVT)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (WP 850-125)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 HT)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- MAKITA XGT Brushless 15" String Trimmer, 40V (GA4030K)
- Metabo Grinders & Accessories