Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 12 A, Barrel Grip, 5.3 lb
Mfr # WP 13-125 Quick
Zoro # G8354693
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Paddle
- Voltage 110 to 120V AC
- Nominal Amps 12
- No Load RPM 11,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # WP 13-125 Quick
- Zoro # G8354693
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 8 ft |
Tool Length | 12 13/32 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 12 3/8 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 12 A, Max. Speed 11,000 RPM, Minimum Speed 8,000 RPM, Switch Type Paddle, Overall Length 12 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" Single Flute 82 Degree High Speed Steel Countersink (2001-0250)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4521YG-200)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210BA)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871-22)
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb (RSEV 17-125 Set)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (WP 850-125)
- CHICAGO PNEUMATIC GRINDER 4" ANGLE (CP854)
- Metabo Grinders & Accessories