Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 11 A, Barrel Grip, 5.1 lb
Mfr # W 11-125 Set
Zoro # G8354517
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 120V DC
- Nominal Amps 11
- No Load RPM 11,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # W 11-125 Set
- Zoro # G8354517
- UPC # 4061792176980
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 11 13/32 in |
Cord Length | 8 ft |
Wheel Diameter | 5 in |
Overall Length | 11 3/8 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 7,500 RPM, Switch Type Slide, Overall Length 11 3/8 in, Kit Contents (1) Bare Tool, (1) Disc, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Vibration Level 1.5 m/sq sec, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852122)
- STANLEY Aluminum Line Level (42-287)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/64 (C23837)
- NUPLA 2In. Dia Quickchange Hammer Tip (75.15-201)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 QUICK)
- METABO Grinding Extraction Hood (626732000)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEF 9-125)
- METABO Angle Grinder, 120V AC, 5" Wheel (5" Surface Prep Kit)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (WP 850-125)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- Metabo Grinders & Accessories