Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 11 A, Barrel Grip, 4.6 lb
Mfr # WEV 11-125
Zoro # G8354194
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 110 to 120V AC
- Nominal Amps 11
- No Load RPM 10,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEV 11-125
- Zoro # G8354194
- UPC # N
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 11 13/32 in |
Cord Length | 8 ft |
Wheel Diameter | 5 in |
Overall Length | 11 3/8 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 11 A, Max. Speed 10,500 RPM, Minimum Speed 2,800 RPM, Switch Type Slide, Overall Length 11 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Vibration Level 1.5 m/sq sec, Electrical Protection Overload Protection, Soft Start, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1848)
- MAYHEW Pilot Punch, Black, 7mm Tip, 7/16 x 6 in (25027)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- GREAT NECK Hacksaw Frame, 12" (50)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (WEPB 24-230 MVT)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEF 15-150 Quick)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- DEWALT 5 in. Brushless Surfacing Grinder Kit with Kickback Brake (DWE46253)
- Metabo Grinders & Accessories