Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 10 PK Wheels, 4-1/2"/5
Mfr # WP 1100-125 + 655832010
Zoro # G303446069
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 120V AC
- Includes Guard, Inner support flange, Nut with Two Holes, Side Handle, Spanner Wrench
- Number of Pieces 2
- Guard Adjustment Toolless Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # WP 1100-125 + 655832010
- Zoro # G303446069
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Cord Length | 8 ft |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 14.4 |
Spindle Thread Size | 5/8 in-11 |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Max. Speed 12,000 RPM, Minimum Speed 12,000 RPM, Switch Type Paddle, For Wheel Type Type 41, Overall Length 14.4, Kit Contents (1) Bare Tool, (10) Abrasive Wheels, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Polyamid,PA6GF35, Guard Material Steel, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy, Lock-Off Switch No, Lock-On Switch No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 3/4 in. Drive 3/4 in. Female x 1/2 in. Male Adapter (4305)
- WESTWARD Alloy Steel Die, 1-8 UNC (CCT1060-55)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- MITUTOYO Steel Rule, Rigid, 6 In, 32/64/10/100ths (182-103)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (WP 13-125 Quick)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.7 lb (WPB 13-125 Quick DS)
- METABO Dust Protection Filter, For Angle Grinder (630835000)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- METABO Angle Grinder, 120V AC, 5" Wheel (5" Surface Prep Kit)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- Metabo Angle Grinders & Accessories