Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 10 PK Wheels, 4-1/2"/5
Mfr # WP 11-125 QUICK + 655832010
Zoro # G003446086
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 110-120V AC
- Includes Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
- Number of Pieces 4
- Vibration Level 1.5 m/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # WP 11-125 QUICK + 655832010
- Zoro # G003446086
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | M14 |
Overall Length | 11 3/8 in |
Wheel Diameter | 5 in |
Cord Length | 13 ft |
Description
Angle Grinder, Wheel Diameter 5 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 7,500 RPM, Switch Type Paddle, For Wheel Type Type 41, Overall Length 11 3/8 in, Kit Contents (1) Bare Tool, (10) Abrasive Wheels, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Polyamid,PA6GF35, Guard Material Steel, Guard Adjustment Toolless Adjustable, Spindle Thread Size M14, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Platinum Tools EZ-RJ45 Professional Heavy Duty Ethernet Crimp Tool (FWT100054C)
- JOHNSON LEVEL & TOOL Level Mag Torpedo Alum 10In (1435-1000)
- PROTO Drive Pin Punch, 5/16 x 6 3/8 In (J48516)
- INSIZE Screw Pitch Gage, Thread Angle 30 degrees (4824-12)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- METABO Brushless Brake Angle Grinder, 18V DC (WPB 18 LT BL 11-150 Quick)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- METABO Dust Protection Filter, For Angle Grinder (630709000)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEF 9-125)
- Metabo Grinders & Accessories