Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 10 PK Wheels, 4-1/2"/5
Mfr # W 1100-125 + 655832010
Zoro # G503448832
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 120V AC
- Includes Guard, Inner support flange, Nut with Two Holes, Side Handle, Spanner Wrench
- Number of Pieces 2
- For Wheel Type Type 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # W 1100-125 + 655832010
- Zoro # G503448832
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Diameter | 4 1/2 in, 5 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 14.4 |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Max. Speed 12,000 RPM, Minimum Speed 12,000 RPM, Switch Type Slide, For Wheel Type Type 41, Overall Length 14.4, Kit Contents (1) Bare Tool, (10) Abrasive Wheels, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Polyamid,PA6GF35, Guard Material Steel, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy, Lock-Off Switch Yes, Lock-On Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, Open, 9x12, 12mm (7112-12)
- TOTAL POLISHING SYSTEMS Quick Plate for TPS X-1 Floor Grinding Machine (TPSPLATEX1) (TPSX1QPLATE)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80273D2B123810)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- METABO Angle Grinder, 6", 9,000 rpm, 13.2A (WE 1500-150 RT)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- METABO Cup Wheel Guard, For Angle Grinders (655178000)
- WALTER SURFACE TECHNOLOGIES 6255 Mini-Plus Grinder (30A255)
- Metabo Angle Grinders & Accessories