Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 10 PK Wheels, 4-1/2"/5
Mfr # W 11-125 QUICK + 655832010
Zoro # G403446082
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 120V DC
- Includes Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
- Number of Pieces 4
- Vibration Level 1.5 m/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # W 11-125 QUICK + 655832010
- Zoro # G403446082
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 11 3/8 in |
Cord Length | 8 ft |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 7,500 RPM, Switch Type Slide, For Wheel Type Type 41, Overall Length 11 3/8 in, Kit Contents (1) Bare Tool, (10) Abrasive Wheels, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Polyamid,PA6GF35, Guard Material Steel, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. OPEN-LOK Rigid and Flexible Scrapers (2 pk) (49-25-2202)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- VESSEL IMPACT BALL Torsion Bit SQ2x30, PK2 (IBSQ230P2)
- DRILL AMERICA #52 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO52)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEF 15-150 Quick)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (WP 13-150 Quick)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- METABO Tucking Point Guard, For Angle Grinders (628216000)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- Metabo Angle Grinders & Accessories