Shop All Rotary Hammers
Metabo
AC Brushless, SDS MAX Rotary Hammer
Mfr # DH52ME
Zoro # G509899010
original price:
$1,173.99
14% off
new price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Blows per Minute Not Available
- Series Not Available
- Overall Height Not Available
- Motor Type Brushless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # DH52ME
- Zoro # G509899010
- UPC # 717709022515
- Country of Origin Malaysia
- Category Rotary Hammers
Dimensions
Overall Height | Not Available |
Overall Width | Not Available |
Tool Length | Not Available |
Cord Length | Not Available |
Description
AC Brushless, AHB, AC/DC, SDS MAX Rotary Hammer with UVP, 2 1/16 In., Chuck Style SDS-Max, Handle Type D-Handle, Solid Bit Optimal Drilling Range in Concrete 7/8 in to 1 3/8 in, Solid Bit Capacity in Concrete 2 1/16 in, Modes of Operation Hammer & Rotate, Hammer Only, Kit Contents (1) Bare Tool, Current 12.5 A, Voltage 120V AC, Maximum Blows per Minute 2,200 bpm, Impact Energy 16.2 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Not Available, Blows per Minute Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" Diamond Max Hole Saw (49-56-0505)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- L.H. DOTTIE L.H. Dottie 3/8'' Small Draw Stud (HPSDS38)
- METABO 1/2" Hammer Drill - 0-1000/0-2,800 RPM - 9 AMP (SBEV 1000-2)
- METABO Rotary Hammer, SDS Max Chuck, 14.8A (KHEV 11-52 BL)
- METABO SDS Plus Rotary Hammer, 7.2A @ 120V (KHE 3250)
- DEWALT 60V MAX* 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer (Tool Only) (DCH416B)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- Metabo Rotary and Demolition Hammers