Shop All Abrasive Wheel Adapters
Metabo
Abrasive Cut-Off Wheel, Type 1, PK50
Mfr # US655339050
Zoro # G2824858
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Max. RPM 10,200 RPM
- Arbor Hole Size 7/8 in
- Series Original Slicer
- Abrasive Wheel Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # US655339050
- Zoro # G2824858
- UPC # 50662911302366
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Abrasive Wheel Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Item | Abrasive Cut-Off Wheel |
Max. RPM | 10,200 RPM |
Series | Original Slicer |
Specifications | Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets |
Diamond Knockout | No |
Abrasive Wheel Type | Type 1 |
Grit | 60 |
Thickness | 0.04 in |
Wheel Type | Type 1 |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Overall Thickness | 0.04 in |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 10,200 RPM |
Primary Material Applicationn | Aluminum, Stainless Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.04 in, Primary Material Applicationn Aluminum, Stainless Steel, Series Original Slicer, Wheel Type Type 1, Maximum Operating Speed 10,200 RPM, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Roll Kit (7000118641)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370197)
- NORTON CO 9" x 11" ProSand Sanding Sheet 80-Grit, PK 20 (02641)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- METABO COMBO MANDREL (655168000)
- METABO Abrasive Cut-Off Wheel, Type 1, PK100 (US655331100)
- CLESCO CR-22 Standard Tapered Type Mandrel for Cartridge Roll (CR-22)
- HHIP 6 X 1/16 X 1 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6998)
- PFERD 2" to 5/8" Metal adapter (Pair) (84629)
- DEDECO SUNBURST FLANGE AND TELESCOPE ADAPTER 7-5/8" AND 8" 1/UNIT (1992)
- 3M Dsc Retainr Nut, 5/16Inx5/8-11, PK10 (02618)
- Metabo Abrasive Wheel Adapters