Shop All Wire Wheel Brushes
Metabo
8" CRIMPED WIRE WHEEL
Mfr # 655217000
Zoro # G501073104
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Dia. (In.) 8 in
- Thread Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655217000
- Zoro # G501073104
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 8 in |
Thread Size | 5/8 in |
Details
Max. RPM | 6000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6in. PSA Medium Low Prof, Type: X, GRIT: 15000 (636425-06133)
- S AND H INDUSTRIES Allsource Cylinder Block for Allsource Cabinet 42000 (4201209)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- DEDECO SUNBURST 2" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1915)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 5"x5/8" (13J504)
- WEILER Dually 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79804)
- CENTURY DRILL & TOOL Century Drill 76868 Bench Grinder Wire Wheels 8" Dia. Steel Crimped (76868)
- Metabo Wire Wheel Brushes