Shop All Reciprocating Saw Blades
Metabo
6 in L x Sheets 3 to 8 mm, Pipes, Profiles 10 to 100 mm Cutting Bi-Metal 5 PK
Mfr # 631491000
Zoro # G801036946
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sheets 3 to 8 mm, Pipes, Profiles 10 to 100 mm
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 631491000
- Zoro # G801036946
- UPC # 4007430440969
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Details
Application | Sheets 3 to 8 mm, Pipes, Profiles 10 to 100 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR PURGE (540054901)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11/64 (47711)
- BOSCH 1" 120V 8.0 Amp Rotary Hammer (11255VSR)
- METABO RECIP. SAW BLADE -BiM 9"x3/4"x.063 6 tpi wood w/nails, metal inserts 3/8"-4" in. plastics, demo work (631926000)
- METABO 6 in L x High Carbon Steel 5 PK (631470000)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB614T05)
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR126214WT20)
- AVANTI PRO AvantiPro 9" 10/18 TPI BM Recip B, PK200, 200 PK (PS0918AF200)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201746118R)
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- Metabo Power Saw Blades