Shop All Reciprocating Saw Blades
Metabo
6 in L x Bi-Metal 5 PK
Mfr # 631925000
Zoro # G101036967
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Application Wood, Wood with Nails, Metal Inserts 10 to 100 mm, Plastics, For Demolition and Renovation Work
- Height 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 631925000
- Zoro # G101036967
- UPC # 4007430122933
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1.6 mm |
Details
Application | Wood, Wood with Nails, Metal Inserts 10 to 100 mm, Plastics, For Demolition and Renovation Work |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Planer and Battery (2524-20, 48-11-2440)
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- METABO 6 in L x High Carbon Steel 5 PK (631470000)
- METABO 6 in L x Sheets 3 to 8 mm, Pipes, Profiles 10 to 100 mm Cutting Bi-Metal 5 PK (631491000)
- METABO RECIP. SAW BLADE -BiM 9"x3/4"x.063 6 tpi wood w/nails, metal inserts 3/8"-4" in. plastics, demo work (631926000)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 6/12 TPI, PK25 (PS0912AW25)
- LENOX 6 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 (22765OSB6118R)
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- CENTURY DRILL & TOOL 6" L x Metal, Wood Cutting Contractor Bi-Metal Recip Blade, 6Vtx6 in (07601)
- Metabo Reciprocating Saw Blades