Shop All Food Service Appliance Parts
Metabo
6" 5-8TPI BIM RECIPSAW BLADE PK/5 PK
Mfr # 631984000
Zoro # G501073166
product price: $19.15
/pk 5, $3.83/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.25 mm
- Overall length 6"
- Material Suitability Wood 10 to 100 mm; Wood with Nails; Plastics; Window Frames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 631984000
- Zoro # G501073166
- UPC # 4007430122919
- Country of Origin Switzerland
- Category Food Service Appliance Parts
Dimensions
Overall length | 6" |
Details
Thickness | 1.25 mm |
Material Suitability | Wood 10 to 100 mm; Wood with Nails; Plastics; Window Frames |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Fry Pan Cover, Aluminum, 8 In (FRYDC07)
- HATCO Infinite Switch (02.19.018)
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Wht (FFHT1814WW)
- NORPRO Scoops 24-Oz Dry Measuring (9002)
- METABO WIDE JET NOZZLE (3") (630002000)
- HATCO High Limit Switch (02-16-118)
- NORLAKE Drain Pan Heater 500W 230V (034934)
- ALLPOINTS Wire Shelf-Zinc (262649)
- CLEVELAND Sight Glass, Kgl25/t, Kgt (KE54468)
- ALLPOINTS Extension, Fryer Drain (9-5/8"X1-1/2") (264652)
- ALTO-SHAAM Kit, Sail, Switch (5027481)
- Metabo Food Service Appliance Parts