Shop All Hook & Loop Sanding Discs
Metabo
5" x 7/8" Non Woven VKS disc Very Fine 5/pk
Mfr # 626417000
Zoro # G001202189
product price: $220.99
/pk 5, $44.20/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Grade Very Fine
- Grit Very Fine
- Back Mounting Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 626417000
- Zoro # G001202189
- UPC # 4007430204110
- Country of Origin Belgium
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 7/8 in |
Details
Grade | Very Fine |
Grit | Very Fine |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fibre Disc, 36+, 7"x7/8", PK25 (3M ABR-982C-36-7X0.825(25))
- NORTON ABRASIVES Sanding Sheet, P800 Grit, T214 Series, PK50 (66261139382)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 80, Diameter 2 Inch - Yellow Color (BD2080)
- PFERD 4" Knot Wire Cup Brush - .023 SS Wire, 5/8-11 Thread (ext.) (82648)
- METABO HOOK AND LOOP BACKING PAD - 3 1/8" (624064000)
- UNEEDA Sanding Disc 6" Grit #220 EKASTORM Hook & Loop (M-160437)
- ASTRO PNEUMATIC Foam Pad, Hook-and-Loop, 3", Diamond Cut (4635)
- NORTON CO Norton 1936848 ProSand Multi-Air Cyclonic 6 in. Ceramic Hook & Loop Sanding Disc; 60 Grit - Pack of 10 (1936848)
- BOSCH 6In Sanding Disc 6-Hole Red 80 Grit, PK25 (SR6R080)
- DEFENSEGUARD 4019 180 Grid Drywall Sanding Screen - 2 Pack (DE595540)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- Metabo Hook & Loop Sanding Discs