Shop All Back Up Pads
Metabo
5" Hard backing pad
Mfr # 623298000
Zoro # G801201962
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Thickness 1/8 in
- Thread Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 623298000
- Zoro # G801201962
- UPC # 4007430196170
- Country of Origin Bulgaria
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Thread Size | 5/8 in |
Details
Thickness | 1/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK50 (DCD050150H50G)
- 3M Diamond Cloth 674W, 120 Mesh Roloc 2 in, (674W)
- DIABLO 18 in. L X 3 in. W Assorted Grit Zirconium Oxide Sanding Belt 5 pk (DCB318ASTS05G)
- UNEEDA Uneesponge 5mm (3 /16) Inch Aluminum Oxide Superfine White Sanding Sponge (P-104809)
- METABO BACKING PAD - SXE450 (631156000)
- METABO BACKING PAD- FSX200 (625658000)
- METABO Backing Pad, 4-1/5" dia., 5/8"-11 (623283000)
- METABO BACKING PAD - SXE425 (631220000)
- HTI Extension Shaft Set Of 3 For 1", 2" & 3" Backers (EX-100)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164624)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- Metabo Back Up Pads