Shop All Automotive Tool Parts
Metabo
5" FLEX BACKING PAD-M14
Mfr # 623278000
Zoro # G201073114
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- Flange Nut Size M14
- Max RPM 12200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623278000
- Zoro # G201073114
- UPC # 4007430406354
- Country of Origin Bulgaria
- Category Automotive Tool Parts
Dimensions
Diameter | 5 in |
Flange Nut Size | M14 |
Details
Max RPM | 12200 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7156)
- WEATHER GUARD ALL PUPOSE RACK, ALUMINUM COMPACT, 2 CROSS MEMBERS , 60 INCHES (218-3-03)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170546 (P170546)
- AIRMAN Tire Repair Air Compressor Kit, Sealant (78-080-021)
- OTC DIE SET MET OT7402 NS 032994 (OTC202817)
- BLAIR Holecutter, 1-1/8 (BLR14636)
- EXTREME MAX Extreme Max 3005.3474 Kayak Wall Cradle The Original High-Strength One-Piece Design-200 lb. Capacity (3005.3474)
- SG TOOL AID Body Repair Kit, 9 Piece (Red For Aluminu (SGT89450)
- BELL Digital Clock (22-1-37015-8)
- ASTRO PNEUMATIC Stl Rivet Nuts, 100 Piece 1/4-20 (ASTRN14)
- CAMCO Rv Antifrz Hand Pump Kit (36003)
- Metabo Service & Shop Tools