Shop All Cordless Tool Accessories
This Product is Discontinued
Metabo
36.0V Li-Ion Battery, 6.2Ah Capacity (Discontinued)
Mfr # 625344000
Zoro # G1459549
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Metabo 18V Cordless Tools
- Cordless Tool Battery Type LiHD
- Series Ultra-M LiHD
- Battery Capacity 6.2 Ah
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 625344000
- Zoro # G1459549
- UPC # 04007430306975
- Country of Origin Japan
- Category Cordless Tool Accessories
Details
For Use With | Metabo 18V Cordless Tools |
Cordless Tool Battery Type | LiHD |
Series | Ultra-M LiHD |
Battery Capacity | 6.2 Ah |
Item | Battery |
Category Type | Battery Pack |
Voltage | 36 V |
Features | Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management |
Wireless Tool Tracking | No |
Number of Cells | 10 |
Cordless Tool Battery Platform | 36V |
IEC Code Number | 62133 |
Number of Batteries Included | 1 |
Automatic Shut-Off | Yes |
Battery Series | LiHD |
Terminal Type | Slide-On |
Charger Included | No |
Cordless Tool Kit Contents | (1) Battery |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 6.2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 36 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Number of Cells 10, Battery Series LiHD, Cordless Tool Battery Platform 36V, IEC Code Number 62133, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.