Shop All Wire Wheel Brushes
Metabo
3" CRIMPED WHEEL .014SS 1/4"Stem
Mfr # 655222000
Zoro # G101073047
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Shank Size 1/4 in
- Dia. (In.) 3 in
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655222000
- Zoro # G101073047
- UPC # 662911302286
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Dia. (In.) | 3 in |
Brush Dia. | 3 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- DEDECO SUNBURST 3'' TC 6-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1346)
- CGW ABRASIVES Fiber Disc, 5 x 7/8, 50G, C/Z (48114)
- MIRKA Mesh Grip, Sheet, 3x4", P120 Grit, PK50 (9A-129-120)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- WEILER Wolverine 4"Wire Wheel, Cable Twist, .020" Steel Fill, 5/8"-11 UNC (36255)
- CENTURY DRILL & TOOL Knotted Wire Wheel, 4x10x1.25 in. (76048)
- Metabo Wire Wheel Brushes