Shop All Jig Saw Blades
Metabo
3 1/2" JIGSAW BLD 8TPI HCS
Mfr # 623654000
Zoro # G101036974
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Particle Board, Blockboards 4 to 60 mm, Fiberboards 4 to 60 mm, For Clean Cuts
- Material High Carbon Steel
- Thickness 1.5 mm
- Usable Length 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 623654000
- Zoro # G101036974
- UPC # 4007430407566
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 3-5/8 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Particle Board, Blockboards 4 to 60 mm, Fiberboards 4 to 60 mm, For Clean Cuts |
Material | High Carbon Steel |
Thickness | 1.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38217)
- REICHEL T4/K7 Chuck Key (eqauivalent to Jacobs K (T4 CHUCK KEY)
- DIABLO Square 2 in. L SQ Variety Drive Bit Set Black Oxide 3 pc (DSQV2-S3)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- METABO JIGSAW BLADE - 5/pk (623635000)
- METABO JIGSAW BLADE -HSS 2" 24 tpi Sheet-steel, 3/64"-1/8" in., non-ferrous metals (623637000)
- METABO JIGSAW BLADE -HSS 2" 12 tpi Sheet-steel, 1/8"-1/4" in., non-ferrous metals (623638000)
- METABO JIGSAW BLADE -HSS 2" 36 tpi Sheet-steel, up to 1/16" in., non-ferrous metals (623636000)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- METABO JIGSAW BLADE -BiM 2 1/4" 24 tpi Sheet-steel, , 3/64"-1/8" in., non-ferrous metals (623971000)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- Metabo Jig Saw Blades