Shop All Screwdriver Bits
Metabo
3" #1 PHILLIPS BIT-(Pack of 10) PK
Mfr # 678301000
Zoro # G701202281
product price: $16.59
/pk 10, $1.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 1
- Overall Bit Length 3 in
- Overall Length 3 in
- Drill Bit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 678301000
- Zoro # G701202281
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1 |
Overall Bit Length | 3 in |
Overall Length | 3 in |
Drill Bit Size | 1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- IRWIN Spade Bit, 1/2 In D, 16 In L, 1/4 Hex Shank (88708)
- KRAFT TOOL Co. GG242 12 in. Squeegee Trowel with ProForm Soft Grip Handle, 6PK (GG242-6)
- METABO 4" #2 PHILLIPS BIT-(Pack of 10) PK (678402000)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- KLEIN TOOLS Replacement Bit 2.5 mm Hex & 3 mm Hex (32553)
- BONDHUS Ball End Power Bit 8Mm (10872)
- ECLIPSE TOOLS Bit, Star Tip, T10, 1" L, 1/4" Hex Dr (T10X1)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- VEGA Hex 1/4 Power Bit x 3-1/2" - 7/16 Hex Sh (390H1664A)
- Metabo Screwdrivers and Nutdrivers