Shop All Angle Grinders & Accessories
Metabo
18V 6" 1500W Brushless Angle Grinder
Mfr # WPB 18 LTX BL 15-150 Quick DS
Zoro # G011248450
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Electrical Protection Overload Protection, Soft Start and Restart Protection
- Max. Speed 10,000 RPM
- Accessory Free Tool Change Yes
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # WPB 18 LTX BL 15-150 Quick DS
- Zoro # G011248450
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Details
Item | Angle Grinder |
Voltage | 18V DC |
Electrical Protection | Overload Protection, Soft Start and Restart Protection |
Max. Speed | 10,000 RPM |
Accessory Free Tool Change | Yes |
Power Source | Cordless |
Tool Weight | 2.9 lb |
Application | Surface Grinding |
Features | Battery Pack can be Rotated in 90 Degrees Steps for Best Ergonomics in any Working Position, Brushless Cordless Angle Grinder of the New Generation: the most Powerful one in its Class, as Powerful as a 1,500 Watt Mains-Powered Tool, Detachable Dust Protection Filter Protects Motor from Coarse Particles, Electronic Overload Protection, Soft Start and Restart Protection, Fast Brake System for Highest User Safety: Disc Stops Within 1.5 sec After Switching Off, M-Quick System for Tool-Free Disc Change at the Touch of a Button, many Brands, One Battery Pack System: This Product can be Combined with all 18V Battery Packs and Chargers of the Cas Brands, Metabo S-Automatic Mechanical Safety Clutch: Minimizes Kick-Back to the Lowest Level when the Disc Jams Unexpectedly - for Maximum User Safety, Paddle Switch with Dead Man Function: Safe to Operate Due to an Ergonomically Integrated Switch, Safety Bracket DS for the Attachment of a Tool Safety Strap when Working at Great Heights, Service-Free Brushless Motor with Highest Efficiency and Maximum Handiness, Tool-Free Adjustable Guard, Twist-Proof |
Brake Type | Electronic |
Brushless Motor | Yes |
Dust Sealed Switch | Yes |
Anti-Kickback Clutch Type | Mechanical |
Number of Batteries Included | 1 |
Safety Features | Kick-Back to the Lowest Level |
Anti-Restart Technology | Yes |
Guard Adjustment | Toolless Adjustable |
Battery Series | 18V |
Dust Management | Dust Guard |
Description
Angle Grinder, Voltage 18V DC, Brushless Motor Yes, Safety Features Kick-Back to the Lowest Level, Brake Type Electronic, Max. Speed 10,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Mechanical, Dust Sealed Switch Yes, Dust Management Dust Guard, Electrical Protection Overload Protection, Soft Start and Restart Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- CRAFTSMAN T-Shank Jig Saw Blade Kit, 13 pieces (CMAJ1SET13)
- DEWALT 1/4" Precision Tooth 10 Pack (DWA4270B)
- DRILL AMERICA 7/16"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-71624)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- METABO CED 125 Clip Shroud (630401000)
- METABO Tucking Point Guard, For Angle Grinders (628216000)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- UNIVERSAL TOOL 4 1/2" Angle Grinder (UT8780-1)
- Metabo Angle Grinders & Accessories