Shop All Cordless Impact Tools
Metabo
18V 1/2"
Mfr # SSW18 LTX 400 BL 2x 3.1Ah LiHD kit
Zoro # G0695305
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Configuration Straight
- Cordless Tool Battery Type Li-Ion
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # SSW18 LTX 400 BL 2x 3.1Ah LiHD kit
- Zoro # G0695305
- UPC # 662911601228
- Country of Origin Germany
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 7 1/8 in |
Head Height | 7/8 in |
Head Width | 3 1/4 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 295 ft-lb, Battery Included, Voltage 18 V, Series SSW 18 LTX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 4250, Max. No Load RPM 2650, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 6-1/2 In., Tool Weight 4 lb, Clutch Style Twin Hammer, Battery Included (2) Mfr. No. 625592000
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7-Piece 3/8" Drive Hex Bit Socket Set (78373)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- BESSEY Spring Clamp, Steel, 1x1-1/4 (XM3-NPT)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (S7 Steel) (SP 877-323U)
- METABO 18V 1/4" Hex Brushless Impact Driver Bare (SSD 18 LTX 200 BL bare)
- METABO 18V 1/2" - (SSW 18 LTX 400 BL)
- METABO 18V 1/2" (SSW18 LTX 400 BL 2x 5.5Ah LiHD kit)
- METABO Metabo 2692937 18 V 0.25 in. Hex Cordless 3 Speed Impact Driver Kit; 1328 in. (2692937)
- METABO 18.0 1/4" Tool Case, Belt Hook (SSD 18 LTX 200 BL 3.5)
- METABO PowerMaxx, 12V, 1/4" Hex Compact Impact (SSD 12 BARE)
- MILWAUKEE TOOL M18™ 18.0 3/8" Cordless Impact Wrench, Belt Clip (2758-20, 48-11-1840)
- Metabo Cordless Tools